Shop All Chains
Dayton
Chain, Grade 70, 5/16 Size, 90 ft., 4700 lb.
Mfr # 1DJT1
Zoro # G1295874
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 4,700 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 90 ft |
Length (Straight Wireway) | 90 ft |
Link Inside Length | 1 1/4 in |
Overall Length | 90 ft |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type Transport Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 90 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Guardrail, Rail, 115"X2.5"X12", Yellow (GR-10)
- CURT Red Cargo Straps w/S-Hooks, 16 ft., PK4 (83002)
- ZIPWALL ZipWall Carry Bag (ZPCB1)
- LIFTEX COPORATION Liftex Pro-Edge 2inW 6'L 2 Ply Eye & Eye Poly Web Sling Flat Eyes (EE292X6PD)
- DAYTON Chain, Grade 80, 1/2 Size, 20 ft, 12,000 lb. (5WRR7)
- DAYTON Chain, 1 Size, 25 ft., 390 lb. (1DKB9)
- DAYTON Chain, Grade 30, 5/16 Size, 20 ft., 1900 lb. (1DJU2)
- DAYTON Chain, 2/0 Size, 10 ft., 520 lb., Standards: NACM (1DKF1)
- DAYTON Chain, 1/0 Size, 10 ft., 465 lb. (1DKC2)
- DAYTON Chain, 2/0 Size, 10 ft., 520 lb. (1DKD5)
- CAMPBELL CHAIN & FITTINGS #4 Twist Link Machine Chain, Zinc Plated, 100' per Reel (AW0320427)
- Dayton Chains, Ropes & Cables