Shop All Chains
Dayton
Chain, Grade 70, 1/2 Size, 50 ft, 11,300 lb
Mfr # 1DJT5
Zoro # G1547831
product price: $268.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$268.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 11,300 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 50 ft |
Link Inside Length | 1 3/4 in |
Link Inside Width | 3/4 in |
Overall Length | 50 ft |
Description
Straight Chain, Chain Type Transport Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 11,300 lb, Chain Grade 70, Trade Size 1/2 in, Link Inside Length 1 3/4 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 50 ft, Links per Foot 7, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6204)
- DAYTON Quick-Install Trolley, 10,000 lb. (25K808)
- DAYTON Pivot Shoulder Bolt and Lock Nut (PSB-050)
- CASTERHQ 8"x2" Steel Wheel Casters, Casters 2 Swivel Casters and 2, PK4 (HD-8X2SS-2S2F)
- DAYTON Chain, Grade 70, 1/2 Size, 20 ft, 11,300 lb (1DJT4)
- DAYTON Chain, 4/0 Size, 10 ft., 600 lb. (1DKH5)
- DAYTON Chain, 2/0 Size, 25 ft., 545 lb. (1DKA6)
- DAYTON Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (1DJR9)
- DAYTON Chain, Grade 70, 5/16 Size, 90 ft., 4700 lb. (1DJT1)
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 4500lb (34RZ17)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 340 lb. (7022032)
- Dayton Chains