Shop All Chains
Dayton
Chain, Grade 70, 1/2 Size, 20 ft, 11,300 lb
Mfr # 1DJT4
Zoro # G2689802
original price:
$182.41
26% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 11,300 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 20 ft |
Link Inside Length | 1 3/4 in |
Link Inside Width | 3/4 in |
Overall Length | 20 ft |
Description
Straight Chain, Chain Type Transport Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 11,300 lb, Chain Grade 70, Trade Size 1/2 in, Link Inside Length 1 3/4 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 20 ft, Links per Foot 7, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 014-122067-2 Dust Cap DC200L with Rubber Plug Lubed for 2K and 3.5K - 2 Pack (014-122067-2)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Yllw (172412)
- KAHUNA WAGONS Kahuna Wagons-Set of Two Aluminum Rod Racks-Eight Total Rod Holders (CRT-011)
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster Set with Ball Bearings (SCC-30CS620-SSB-4)
- DAYTON Chain, Grade 70, 1/2 Size, 50 ft, 11,300 lb (1DJT5)
- DAYTON High Test Chain, 1/4 in, 135 ft. L, 2600 lb (34RZ35)
- DAYTON Chain, 4 Size, 25 ft., 205 lb. (1DKE2)
- DAYTON Chain, 4/0 Size, 10 ft., 670 lb. (1DKF5)
- DAYTON Chain, Grade 30, 1/4 Size, 20 ft., 1300 lb. (1DJT9)
- DAYTON Air Chain Hoist, 500 lb.Cap., 20 ft.Lift (29XL90)
- PEERLESS CHAIN 5/8 MOORING CHAIN HDG 150'/DR, 500141052 (500141052)
- Dayton Chains, Ropes & Cables