Shop All Chains
Dayton
Chain, Grade 43, 1/4 Size, 20 ft., 2600 lb., Standards: NACM
Mfr # 1DJR3
Zoro # G2841632
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/4 in
- Chain Link Style Straight
- Working Load Limit 2,600 lb
- Grade 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/4 in |
Length | 20 ft |
Link Inside Length | 1 1/4 in |
Overall Length | 20 ft |
Link Inside Width | 3/8 in |
Description
Straight Chain, Chain Type Coil Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 2,600 lb, Chain Grade 43, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 20 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in., 200 lb. (32J928)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-42)
- RICHELIEU HARDWARE Industrial Blue Elastic Rubber Caster, Swivel with Double-Lock Brake, with Plate, Blue (F08339)
- LORELL Steel Utility Cart, 400 lbs (59689)
- DAYTON High Test Chain, 1/4 in, 135 ft. L, 2600 lb (34RZ35)
- DAYTON High Test Chain, 1/4 in., 20 ft. L, 2600 lb (34RZ34)
- DAYTON Chain, Grade 80, 9/32 Size, 40 ft., 3500 lb., Standards: NACM (5WRP9)
- DAYTON Chain, Grade 80, 3/8 Size, 20 ft., 7100 lb., Standards: NACM (5WRR2)
- DAYTON Chain, Grade 43, 3/8 Size, 60 ft., 5400 lb. (1DJR6)
- DAYTON Chain, 1 Size, 50 ft., 370 lb. (1DKE7)
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 COPR 40' (T0722006N)
- Dayton Chains, Ropes & Cables