Shop All Chains
Dayton
Chain, Grade 30, 5/16 Size, 90 ft., 1900 lb.
Mfr # 1DJU3
Zoro # G3306825
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 1,900 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 90 ft |
Length (Straight Wireway) | 90 ft |
Overall Length | 90 ft |
Link Inside Length | 1 1/4 in |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,900 lb, Chain Grade 30, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 90 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 20 ft., 21,200 lb. (2MJR1)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Gray (EET-2-904ME-10)
- STREN-FLEX Chain Sling, 9/32in Size, 4 ft L, DOS Sling (SF0904G10DOS)
- TMI Flexible Bulk Roll, Smooth, 12in, Red Weld (999-00132)
- DAYTON Chain, Grade 30, 5/16 Size, 20 ft., 1900 lb. (1DJU2)
- DAYTON Chain, Grade 80, 3/8 Size, 5 ft., 7100 lb. (5WRR0)
- DAYTON High Test Chain, 1/4 in., 20 ft. L, 2600 lb (34RZ34)
- DAYTON Coil Chain, Trade 5/0,100 ft. L, 880 lb. (34RZ87)
- DAYTON Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (1DJR9)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKF2)
- CAMPBELL CHAIN & FITTINGS 6/0 Studio Chain, Bright, 100' per Carton (T0336015)
- Dayton Chains