Shop All Chains
Dayton
Chain, Grade 30, 5/16 Size, 20 ft., 1900 lb.
Mfr # 1DJU2
Zoro # G1186954
original price:
$56.43
17% off
new price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 1,900 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 20 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/4 in |
Overall Length | 20 ft |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,900 lb, Chain Grade 30, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Phenolic Wheel 5"X1-1/4" (PHW5X125)
- WERNER 48 ft. Extension Ladder, Aluminum, Type IA (D548-2)
- LOUISVILLE Rigid Pole Grip (PK-E04A)
- ZORO SELECT Tubular Mounting Post, 10 In x 60 In, Ylw (21XM01)
- DAYTON Chain, Grade 30, 5/16 Size, 90 ft., 1900 lb. (1DJU3)
- DAYTON Coil Chain, Trade 4/0,100 ft. L, 670 lb. (34RZ86)
- DAYTON High Test Chain, HDG, 20 ft. L, 3900 lb (34RZ44)
- DAYTON Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (1DJR9)
- DAYTON Chain, 1 Size, 100 ft., 390 lb. (1DKC1)
- DAYTON Chain, Grade 43, 3/8 Size, 60 ft., 5400 lb. (1DJR6)
- CAMPBELL CHAIN & FITTINGS #3 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0330324)
- Dayton Chains, Ropes & Cables