Shop All Chains
Dayton
Chain, Grade 30, 3/16 Size, 800 ft., 800 lb.
Mfr # 1DJT8
Zoro # G2005342
product price: $521.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$521.99
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 800 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 800 ft |
Overall Length | 800 ft |
Link Inside Width | 1/4 in |
Link Inside Length | 1 in |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 800 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 800 ft, Links per Foot 13, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Bil-Jax 0026-952 0026-962 Scaffold Caster Replacement Set (BIL-SCC-SF30CS820-TPRRF-138-4)
- PEWAG Chain, 25 ft. L, Trade Size 3/16 in. (4511/25)
- LIFT-ALL Wire Rope Sling, Eye and Eye, 5 ft.L (14IEEX5)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S420-SSB-TLB-2-R-2)
- DAYTON Chain, Grade 30, 3/16 Size, 250 ft., 800 lb. (1DJT7)
- DAYTON Chain, Grade 30, 3/16 Size, 20 ft., 800 lb. (1DJT6)
- DAYTON Chain, 4/0 Size, 50 ft., 600 lb. (1DKH6)
- DAYTON Chain, 1 Size, 50 ft., 370 lb. (1DKE7)
- DAYTON Proof Coil Chain, Natural, 92 ft L, 1900 lb (34RZ08)
- DAYTON Chain, 2/0 Size, 10 ft., 520 lb., Standards: NACM (1DKF1)
- PEERLESS CHAIN 7MM THEATRICAL CHAIN 800'/DR, 8611517 (8611517)
- Dayton Chains