Shop All Chain Tensioners & Tools
Dayton
Chain Detacher, ANSI Type 60-100
Mfr # 2YEH6
Zoro # G1418207
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type 60-100
- For Use With Roller Chain
- For Chain Number 60 to 100
- Chain Breaker Type T-Handle
- Includes Roller Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEH6
- Zoro # G1418207
- UPC # 190735238400
- Country of Origin Multiple
- Category Chain Tensioners & Tools
Details
Item | Chain Detacher |
ANSI Type | 60-100 |
For Use With | Roller Chain |
For Chain Number | 60 to 100 |
Chain Breaker Type | T-Handle |
Includes | Roller Chain |
Product Configuration | T-Handle |
Description
Chain Detacher, For Chain Number 60 to 100, Chain Breaker Type T-Handle, Includes Roller Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-2687, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2687 (2687)
- AVENTICS L2 HAND LEVER VALVE 6 FUNCTION (L22LA652O000000)
- DDS Shaft Seal, 8 x 24 x 4 mm., SC, Nitrile Rubber (8247SC)
- BANDO 1067 mm Outside Length, 13 mm Top Width, 1 Ribs (4L420)
- DAYTON Chain Detacher, ANSI Type 35-50 (2YEH5)
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- Dayton Chains & Chain Sprockets