Shop All Chains
Dayton
Chain Container, Metal, 5/16 in., 4-1/2 in.
Mfr # 29XL92
Zoro # G6131955
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Width 4 1/2 in
- Chain Lift Single 20 ft
- Height 17 in
- For Use With 29XL89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4 1/2 in |
Height | 17 in |
Diameter | 5/16 in |
For Maximum Chain Length | 20 ft |
For Minimum Chain Length | 15 ft |
Details
Item | Chain Container |
Material | metal |
Chain Lift | Single 20 ft |
For Use With | 29XL89 |
Compatible with Manufacturer Part Number | 29XL92 |
Product Type | Chain Container |
Compatible Load Capacity | 2,000 lb |
Description
Chain Container, Compatible Load Capacity 2,000 lb, For Minimum Chain Length 15 ft, For Maximum Chain Length 20 ft, Height 17 in, Width 4.5 in, Product Type Chain Container, Compatible with Grainger Part Number 29XL89, Compatible with Manufacturer Part Number 29XL92, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,200 lb (OPCFS-2436-2-95)
- ALBION 5" X 1-1/4" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 250 lb (P2XR05028R)
- PEERLESS CHAIN 5/16 QUICK LINK, ZP, 8056335 (8056335)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 6 in W, Polyester, Yellow (EE1606DTX10)
- DAYTON Proof Coil Chain, 3/8 in, 200 ft L, 2650 lb (34RZ15)
- DAYTON Chain, Grade 70, 1/2 Size, 50 ft, 11,300 lb (1DJT5)
- DAYTON Proof Coil Chain, HDG, 20 ft. L, 800 lb (34RY91)
- DAYTON Transport Chain, 1/4 in., 20 ft. L, 3150 lb (34RZ75)
- DAYTON Chain, 1 Size, 50 ft., 370 lb. (1DKE7)
- DAYTON Air Chain Hoist, 500 lb.Cap., 20 ft.Lift (29XL90)
- PEWAG Chain, 5 ft L, Trade Size 5/16 in., 304L SS (4515/5)
- Dayton Chains, Ropes & Cables