Shop All Hoist Accessories
Dayton
Chain Container Assembly for H3, 15-20 Ft
Mfr # 2GXJ8
Zoro # G3485501
original price:
$217.61
12% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With 2GXH3, 2GXH4, 2GXH5
- Height 11.5 in
- Width 8.98 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2GXJ8
- Zoro # G3485501
- UPC # 190735219218
- Country of Origin China
- Category Hoist Accessories
Dimensions
Height | 11.5 in |
Width | 8.98 in |
For Maximum Chain Length | 20 ft |
For Minimum Chain Length | 10.75 ft |
Details
Item | Chain Container Assembly |
Material | Plastic |
For Use With | 2GXH3, 2GXH4, 2GXH5 |
Color | Black |
Product Type | Chain Container |
Compatible with Manufacturer Part Number | 2GXJ8 |
Compatible Hoist Type | Electric Chain Hoists |
Maximum Load Capacity | 4,000 lb |
Compatible Load Capacity | 0.5 lb |
Description
Chain Container, Compatible Load Capacity 0.5 lb, For Minimum Chain Length 10.75 ft, For Maximum Chain Length 20 ft, Height 11.5 in, Width 8.98 in, Diameter Not Applicable, Depth Not Applicable, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series Not Applicable, Compatible with Grainger Part Number 2GXH3, 2GXH4, 2GXH5, Compatible with Manufacturer Part Number 2GXJ8, Maximum Load Capacity 4,000 lb, Color Black, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, White, 12 in. L, SS (BBS12SW)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 6' (Red) (PRS5EE-6)
- AZTEC LIFTING HARDWARE Turnbuckle Jaw x Jaw 1/2 x 9 CS HDG (TJJ129)
- ZORO SELECT Jack, Pallet, Adjustable, 21 to 27 In, 48 L (272744)
- DAYTON Limit Switch (MHGXEC89GGS)
- DAYTON Spring, Brake Shoe (MH29XL8517G)
- DAYTON Top Hook Shaft (GGS_57124)
- DAYTON Ball Bearing (MH1DJN48G)
- DAYTON Screw, GKK046 (GKK046)
- DAYTON Bolt (803-3)
- HARRINGTON Top Hook Safety Latch (AL4320200190)
- Dayton Lifting Equipment