Shop All Hoist Accessories
Dayton
Chain Container Assembly
Mfr # 493W13
Zoro # G9662809
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With 452R33, 452R34, 452R35, 452R36, 452R39, 452R45, 452R46, 452R53, 452R54, 452R55, 452R56, 452R57
- Height 11.5 in
- Diameter 6.1 in
- Width 5.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 493W13
- Zoro # G9662809
- Country of Origin China
- Category Hoist Accessories
Dimensions
Height | 11.5 in |
Diameter | 6.1 in |
Width | 5.12 in |
For Maximum Chain Length | 20 ft |
For Minimum Chain Length | 10 ft |
Depth | 11.5 mm |
Details
Material | Plastic |
Item | Chain Container Assembly |
For Use With | 452R33, 452R34, 452R35, 452R36, 452R39, 452R45, 452R46, 452R53, 452R54, 452R55, 452R56, 452R57 |
Fits Brand | Dayton |
Product Type | Chain Container |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 1,000 lb |
Compatible with Manufacturer Part Number | HHXG31FS-0.5H-3300 |
Maximum Load Capacity | 1,000 lb |
Compatible Series | Dayton |
Description
Chain Container, Compatible Load Capacity 1,000 lb, For Minimum Chain Length 10 ft, For Maximum Chain Length 20 ft, Height 11.5 in, Width 5.12 in, Diameter 6.1 in, Depth 11.5 mm, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series Dayton, Compatible Grainger Part Number 452R33, 452R34, 452R35, 452R36, 452R39, 452R45, 452R46, 452R53, 452R54, 452R55, 452R56, 452R57, Compatible with Manufacturer Part Number HHXG31FS-0.5H-3300, Maximum Load Capacity 1,000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EE1601NFX7)
- ZORO SELECT Swivel Plate Caster, Nylon, 2-9/16 in, 770 lb (LK-GSPO 65K)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-55)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE1602NFX8)
- DAYTON Brake Disc A (GGS_57082)
- DAYTON Rectifier, 125V, 15A (EW-66)
- DAYTON Pushbutton Cord Assembly (EC-25)
- DAYTON Bottom Hook Assembly (GGS_57160)
- DAYTON Bottom Hook Assembly (GGS_56929)
- DAYTON Chain, Load (GKK029-10FT)
- CM Transformer with Screws (C343)
- Dayton Hoist Accessories