Shop All Hoist Accessories
Dayton
Chain Container Assembly
Mfr # 493W04
Zoro # G9662888
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With 452R37, 452R38, 452R40, 452R41, 452R42, 452R43, 452R44, 452R48, 452R49, 452R50, 452R51, 452R52
- Height 12.2 in
- Diameter 9 in
- Width 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 493W04
- Zoro # G9662888
- Country of Origin China
- Category Hoist Accessories
Dimensions
Height | 12.2 in |
Diameter | 9 in |
Width | 6.5 in |
For Minimum Chain Length | 10 ft |
Depth | 12.2 mm |
For Maximum Chain Length | 20 ft |
Details
Material | Plastic |
Item | Chain Container Assembly |
For Use With | 452R37, 452R38, 452R40, 452R41, 452R42, 452R43, 452R44, 452R48, 452R49, 452R50, 452R51, 452R52 |
Fits Brand | Dayton |
Product Type | Chain Container |
Compatible Load Capacity | 2,000 lb |
Maximum Load Capacity | 2,000 lb |
Compatible with Manufacturer Part Number | HHXG41DS-1H-3300 |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Dayton |
Description
Chain Container, Compatible Load Capacity 2,000 lb, For Minimum Chain Length 10 ft, For Maximum Chain Length 20 ft, Height 12.2 in, Width 6.5 in, Diameter 9 in, Depth 12.2 mm, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series Dayton, Compatible with Grainger Part Number 452R37, 452R38, 452R40, 452R41, 452R42, 452R43, 452R44, 452R48, 452R49, 452R50, 452R51, 452R52, Compatible with Manufacturer Part Number HHXG41DS-1H-3300, Maximum Load Capacity 2,000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 660 lb. Cap, 20-1/2"W, 32-1/2"L (B-CART)
- ABOVE ALL CO Forearm Forklift Lifting Straps - "Forest Camo Green" colored PR (L74995OLVE)
- COLSON Colson® 2 Series Wheel 5.00006.929 WS - 6 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing (5.00006.929 WS)
- ZORO SELECT General Purpose Dolly, 500 lb. (24WF54)
- DAYTON Bottom Hook Assembly (GGS_57147)
- DAYTON Safety Latch Kit (GGS_57137)
- DAYTON Locking Nut (GKK048)
- DAYTON Bottom Hook Assembly (EC-90)
- DAYTON Chain Container Assembly for H3, 10-20 Ft (2GXJ9)
- DAYTON Latch Kit (EW-46)
- DURASHELF Leg Post 24 in. (L2024)
- Dayton Hoists