Shop All Hoist Accessories
Dayton
Chain Container, 10 Ft Lift, 1000,2000 Lb
Mfr # 2KEL9
Zoro # G0504341
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With 2XY32
- Height 11.5 in
- Width 6.1 in
- For Use With Mfr. Model Number 2XY32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2KEL9
- Zoro # G0504341
- UPC # 190735220917
- Country of Origin China
- Category Hoist Accessories
Dimensions
Height | 11.5 in |
Width | 6.1 in |
For Maximum Chain Length | 10 ft |
For Minimum Chain Length | 10 ft |
Details
Item | Chain Container Assembly |
Material | Plastic |
For Use With | 2XY32 |
For Use With Mfr. Model Number | 2XY32 |
Type | 10 Ft Lift Hoist |
Color | Black |
Product Type | Chain Container |
Maximum Load Capacity | 2,000 lb |
Compatible with Manufacturer Part Number | 2KEL9 |
Compatible Load Capacity | 0.5 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Chain Container, Compatible Load Capacity 0.5 lb, For Minimum Chain Length 10 ft, For Maximum Chain Length 10 ft, Height 11.5 in, Width 6.1 in, Diameter Not Applicable, Depth Not Applicable, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series Not Applicable, Compatible with Grainger Part Number 2XY32, 2XY33, Compatible with Manufacturer Part Number 2KEL9, Maximum Load Capacity 2,000 lb, Color Black, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Add-A-Level Rubber Foot (RF2011)
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 1-1/2 In. (1NWT9)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, Nylon (BBS12NO)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC331036)
- DAYTON Latch Kit (EW-46)
- DAYTON Push Button Cord 15 ft. 9 In. (MHGXEC25GGSB)
- DAYTON Hook with Latch 800 lb. (EC-86A)
- DAYTON Push Button Assembly, 10 ft. (MHG4EC20GGS)
- DAYTON Chain, Hand (GHH021-10FT)
- DAYTON Free Knob, 1.5 Tons (GGS_48302)
- DAYTON Top Hook Assembly For 800 Lb Hoist (2KEL2)
- Dayton Hoist Accessories