Shop All Chains
Dayton
Chain, 6/0 Size, 10 ft., 999 lb.
Mfr # 1DKF9
Zoro # G3091085
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 6/0
- Chain Link Style Straight
- Working Load Limit 999 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 6/0 |
Length | 10 ft |
Overall Length | 10 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 3/4 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 999 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Galvanized |
Chain Classification | Coil |
Links per Foot | 6 |
Standards | NACM |
Chain Type | Coil Chain |
Lifting Capability | Not for Lifting |
Link Type | Straight |
Includes Hook | No Hook Included |
Maximum Operating Temperature | 400 Degrees F |
Material Thickness | 3/16 in |
Minimum Operating Temperature | -40 Degrees F |
Weight per Foot | 0.58 lb |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 999 lb, Trade Size 6/0, Link Inside Length 1 3/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 10 ft, Links per Foot 6, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 10x4-1/2x32 In., Rubber (26W570)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/4 D x 2 In. (2RZK1)
- GLOBAL INDUSTRIAL 5 Rubber Caster Kit for Plastic Service Carts, 2 Swivel & 2 Rigid (RP1002)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 500 lb. (EC11HD-G)
- DAYTON Chain, 6/0 Size, 50 ft., 999 lb. (1DKG1)
- DAYTON Chain, Grade 80, 1/2 Size, 20 ft, 12,000 lb. (5WRR7)
- DAYTON Chain, 2/0 Size, 10 ft., 450 lb. (1DKH3)
- DAYTON Proof Coil Chain, Natural, 20 ft L, 1900 lb (34RZ07)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKD6)
- DAYTON Chain, 2/0 Size, 50 ft., 545 lb. (1DKC5)
- US CARGO CONTROL Tie Down Chain Assembly 5/16" x 16' w/ Clevis Grab Hooks - Grade 80 (TC5161680)
- Dayton Chains, Ropes & Cables