Shop All Chains
Dayton
Chain, 5/0 Size, 50 ft., 925 lb.
Mfr # 1DKD2
Zoro # G2256852
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/0
- Chain Link Style Straight
- Working Load Limit 925 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 5/0 |
Length | 50 ft |
Length (Straight Wireway) | 50 ft |
Link Inside Length | 1 1/8 in |
Overall Length | 50 ft |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 925 lb, Trade Size 5/0, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 50 ft, Links per Foot 11, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Flat, Fluorescent Red/Yl (60-6888)
- ZORO SELECT Guard Post, Corner, Double, H42 5/8In (5W810)
- EVEREST 2" X 20Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1137)
- LOOS Eye End Fitting, 316 S.S, Size 1/8 (668-4X)
- DAYTON High Test Chain, 3/8 in., 63 ft. L, 5400 lb (34RZ57)
- DAYTON Air Chain Hoist, 500 lb.Cap., 20 ft.Lift (29XL90)
- DAYTON Chain, Grade 80, 1/2 Size, 10 ft, 12,000 lb. (5WRR5)
- DAYTON Chain, Grade 80, 1/2 Size, 5 ft., 12,000 lb. (5WRR4)
- DAYTON Chain, 4 Size, 10 ft., 195 lb. (1DKG2)
- DAYTON Chain, 2 Size, 25 ft., 325 lb. (1DKA2)
- CAMPBELL CHAIN & FITTINGS Chain, Handy Link, 120 Trade, 500 Ft Length, 255 Lb Load, Low Carbon Steel, Zinc Plated Finish, 0339626 (0339626)
- Dayton Chains, Ropes & Cables