Shop All Chains
Dayton
Chain, 5/0 Size, 50 ft., 880 lb.
Mfr # 1DKF8
Zoro # G2373357
original price:
$106.32
26% off
new price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/0
- Chain Link Style Straight
- Working Load Limit 880 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/0 |
Length | 50 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/2 in |
Overall Length | 50 ft |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 880 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Galvanized |
Links per Foot | 7 |
Chain Classification | Coil |
Standards | NACM |
Includes Hook | No Hook Included |
Chain Type | Coil Chain |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Lifting Capability | Not for Lifting |
Link Type | Straight |
Weight per Foot | 0.49 lb |
Material Thickness | 13/64 in |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 880 lb, Trade Size 5/0, Link Inside Length 1 1/2 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 50 ft, Links per Foot 7, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Grade 80 T-Grab Combo Hook (TGH38-80)
- US CARGO CONTROL 2" Track Anchor Point Tie Down Kit- Black (APK2BL-PKG)
- A-SAFE Rack Leg Protector, Yellow, 3/8in. Thick (P-03-01-0026)
- VESTIL Mini Aluminum Carousel, 12" dia. (CA-5-12)
- DAYTON Chain, Grade 80, 3/8 Size, 5 ft., 7100 lb. (5WRR0)
- DAYTON Chain Container, Canvas, H 20 In (12R278)
- DAYTON Chain, 4 Size, 50 ft., 195 lb. (1DKG3)
- DAYTON Chain, 2/0 Size, 50 ft., 545 lb. (1DKC5)
- DAYTON Proof Coil Chain, Natural, 141 ft L, 1300lb (34RY97)
- DAYTON Chain, 1/0 Size, 10 ft., 415 lb. (1DKG8)
- DAYTON Chain, Grade 80, 9/32 Size, 20 ft., 3500 lb., Standards: NACM (5WRP8)
- Dayton Chains