Shop All Chains
Dayton
Chain, 4/0 Size, 50 ft., 700 lb.
Mfr # 1DKA9
Zoro # G2184086
original price:
$69.12
13% off
new price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4/0
- Chain Link Style Straight
- Working Load Limit 700 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 4/0 |
Length | 50 ft |
Overall Length | 50 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 1 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 700 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Self Colored |
Links per Foot | 12 |
Chain Classification | Machine |
Standards | NACM |
Maximum Operating Temperature | 400 Degrees F |
Material Thickness | 1/8 in |
Chain Type | Machine Chain |
Link Type | Straight |
Minimum Operating Temperature | -40 Degrees F |
Lifting Capability | Not for Lifting |
Includes Hook | No Hook Included |
Weight per Foot | 0.39 lb |
Description
Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 700 lb, Trade Size 4/0, Link Inside Length 1 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 50 ft, Links per Foot 12, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Material Thickness 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 12v Power Socket 20A with cover & 3 Mounting Brackets (20286)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 5' - 2-ply (EE2-902-05-T3)
- EAGLE MFG Installation Kit for Post Sleeves, Foam (1739KIT)
- ULTRATECH Spill Pallet Ramp, Black, 700 lb. (676)
- DAYTON Proof Coil Chain, HDG, 800 ft L, 1300 lb (34RZ04)
- DAYTON Chain, 2/0 Size, 50 ft., 495 lb. (1DKH2)
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL91)
- DAYTON Proof Coil Chain, 1/4 in, 20 ft. L, 1300 lb (34RZ01)
- DAYTON Air Chain Hoist, 2000 lb.Cap., 10 ft.Lift (29XL88)
- DAYTON Chain, 6/0 Size, 10 ft., 999 lb. (1DKF9)
- GEC Mr. Chain Plastic Chain, 3/4in Link, 25'L, HDPE, Safety Green (00014-25)
- Dayton Chains