Shop All Chains
Dayton
Chain, 4/0 Size, 10 ft., 700 lb.
Mfr # 1DKC8
Zoro # G0987025
original price:
$17.69
20% off
new price: $14.09
/ea
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4/0
- Chain Link Style Straight
- Working Load Limit 700 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 4/0 |
Length | 10 ft |
Overall Length | 10 ft |
Link Inside Length | 1 in |
Link Inside Width | 3/8 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 700 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Galvanized |
Links per Foot | 12 |
Standards | NACM |
Chain Classification | Machine |
Weight per Foot | 0.39 lb |
Chain Type | Machine Chain |
Material Thickness | 1/8 in |
Includes Hook | No Hook Included |
Minimum Operating Temperature | -40 Degrees F |
Link Type | Straight |
Lifting Capability | Not for Lifting |
Maximum Operating Temperature | 400 Degrees F |
Description
Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 700 lb, Trade Size 4/0, Link Inside Length 1 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 10 ft, Links per Foot 12, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1400 lb., 8 D x 2 In. (2RYZ2)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Yellow (EN2803DX6)
- KEN FORGING Ken Forging, Turnbuckle Stub, 3/4-10 x 8", Carbon, Left Hand, (TBS-08-LH)
- DAYTON Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel (2TAE2)
- DAYTON Chain, Grade 70, 3/8 Size, 60 ft., 6600 lb. (1DJT3)
- DAYTON Proof Coil Chain, 5/16 in, 92 ft L, 1900 lb (34RZ12)
- DAYTON Chain, 4 Size, 50 ft., 195 lb. (1DKG3)
- DAYTON Chain, 1/0 Size, 50 ft., 415 lb. (1DKG9)
- DAYTON Air Chain Hoist, 500 lb.Cap., 20 ft.Lift (29XL90)
- DAYTON Chain, Grade 80, 3/8 Size, 10 ft., 7100 lb. (5WRR1)
- PEERLESS CHAIN 1/4" X 5' ANCHOR 5 BAG/CT, 406940405 (406940405)
- Dayton Chains, Ropes & Cables