Shop All Chains
Dayton
Chain, 4/0 Size, 10 ft., 670 lb.
Mfr # 1DKF5
Zoro # G2742862
original price:
$16.22
19% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4/0
- Chain Link Style Straight
- Working Load Limit 670 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 4/0 |
Length | 10 ft |
Link Inside Width | 3/8 in |
Overall Length | 10 ft |
Link Inside Length | 1 3/8 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 670 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Zinc Plated |
Links per Foot | 8 |
Chain Classification | Coil |
Standards | NACM |
Chain Type | Coil Chain |
Link Type | Straight |
Material Thickness | 1/8 in |
Minimum Operating Temperature | -40 Degrees F |
Lifting Capability | Not for Lifting |
Maximum Operating Temperature | 400 Degrees F |
Includes Hook | No Hook Included |
Weight per Foot | 0.35 lb |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 670 lb, Trade Size 4/0, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 10 ft, Links per Foot 8, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZH8)
- LITTLE GIANT 12 ga. Steel Bin Cart 1200 lb. Capacity, W x 34"H (BC-2436-TL)
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N213)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP2436RA3B4B8AC1P6)
- DAYTON Chain, 4/0 Size, 50 ft., 670 lb. (1DKF6)
- DAYTON Container, Chain, for 7E989 and 7E991 (JLC927-2)
- DAYTON Chain, 1 Size, 50 ft., 370 lb. (1DKE7)
- DAYTON High Test Chain, HDG, 20 ft. L, 3900 lb (34RZ44)
- DAYTON Chain, 2 Size, 50 ft., 310 lb. (1DKE5)
- DAYTON Chain, Grade 70, 1/2 Size, 20 ft, 11,300 lb (1DJT4)
- DAYTON Chain, 1/0 Size, 10 ft., 465 lb. (1DKC2)
- Dayton Chains, Ropes & Cables