Shop All Chains
Dayton
Chain, 4 Size, 50 ft., 195 lb.
Mfr # 1DKG3
Zoro # G1044005
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4 in
- Chain Link Style Twist
- Working Load Limit 195 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 4 in |
Length | 50 ft |
Link Inside Width | 1/8 in |
Overall Length | 50 ft |
Link Inside Length | 1 1/8 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Twist |
Working Load Limit | 195 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Zinc |
Chain Classification | Coil |
Standards | NACM |
Links per Foot | 11 |
Chain Type | Coil Chain |
Material Thickness | 5/32 in |
Weight per Foot | 0.1 lb |
Minimum Operating Temperature | -40 Degrees F |
Lifting Capability | Not for Lifting |
Maximum Operating Temperature | 400 Degrees F |
Link Type | Twist |
Includes Hook | No Hook Included |
Description
Twist Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 195 lb, Trade Size 4 in, Link Inside Length 1 1/8 in, Link Type Twist, Link Inside Width 1/8 in, Overall Length 50 ft, Links per Foot 11, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Material Thickness 5/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" 316 Stainless Steel Jaw/Jaw Turnbuckle (35804)
- VESTIL Heavy Duty Self-Dump Hopper 5 Cubic Yard 6000 lb Blue (D-500-HD)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- TANIS Strip Brush Holder, Overall Length 72 In (AH402872CF)
- DAYTON Chain, 4 Size, 10 ft., 195 lb. (1DKG2)
- DAYTON Proof Coil Chain, Natural, 92 ft L, 1900 lb (34RZ08)
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL92)
- DAYTON Chain, Grade 30, 3/8 Size, 20 ft., 2650 lb., Standards: NACM (1DJU4)
- DAYTON Transport Chain, 1/4 in., 20 ft. L, 3150 lb (34RZ75)
- DAYTON Proof Coil Chain, HDG, 200 ft L, 4500 lb (34RZ26)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 340 lb. (7022032)
- Dayton Chains, Ropes & Cables