Shop All Chains
Dayton
Chain, 4 Size, 25 ft., 205 lb.
Mfr # 1DKE2
Zoro # G3330844
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4 in
- Chain Link Style Straight
- Working Load Limit 205 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 4 in |
Length | 25 ft |
Link Inside Length | 1 1/8 in |
Link Inside Width | 1/4 in |
Overall Length | 25 ft |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 205 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Galvanized |
Chain Classification | Coil |
Standards | NACM |
Links per Foot | 10 |
Lifting Capability | Not for Lifting |
Maximum Operating Temperature | 400 Degrees F |
Material Thickness | 5/32 in |
Weight per Foot | 0.09 lb |
Link Type | Straight |
Chain Type | Coil Chain |
Includes Hook | No Hook Included |
Minimum Operating Temperature | -40 Degrees F |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 205 lb, Trade Size 4 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 25 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Steel Top Hook Assy, for 2Z783, etc. (KRB5048U)
- NATIONAL HARDWARE Quick-Link Ss 3/8In (N262-519)
- ZORO SELECT Clearance Bar, 5" O.D., 96" L, Yellow/Red (HTGRD4596YR)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 11-Step (KDEC111242-Y)
- DAYTON Chain, 4 Size, 100 ft., 205 lb. (1DKE3)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKD6)
- DAYTON Chain, 2/0 Size, 10 ft., 450 lb. (1DKH3)
- DAYTON Chain, Grade 30, 1/4 Size, 140 ft., 1300 lb. (1DJU1)
- DAYTON Chain, 2 Size, 100 ft., 325 lb. (1DKB8)
- DAYTON Chain, Grade 43, 3/8 Size, 20 ft., 5400 lb. (1DJR5)
- ADVANTAGE SALES & SUPPLY Advantage Grade 30 Proof Coil Chain ZPPC312B10 - 5/16" Dia. - 1900 Lb. Cap. - 10' Box - Bright Zinc (ZPPC312B10)
- Dayton Chains