Shop All Chains
Dayton
Chain, 4 Size, 100 ft., 215 lb., Standards: NACM
Mfr # 1DKA1
Zoro # G2884847
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4 in
- Chain Link Style Straight
- Working Load Limit 215 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 4 in |
Length | 100 ft |
Link Inside Width | 1/4 in |
Link Inside Length | 1/2 in |
Overall Length | 100 ft |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 215 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Self Colored |
Standards | NACM |
Chain Classification | Machine |
Links per Foot | 21 |
Weight per Foot | 0.12 lb |
Material Thickness | 5/32 in |
Link Type | Straight |
Chain Type | Machine Chain |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Includes Hook | No Hook Included |
Lifting Capability | Not for Lifting |
Description
Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 215 lb, Trade Size 4 in, Link Inside Length 1/2 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 21, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Safety Leg Springs, Spring, Torsion (101-091)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/1 in (259-2CTRH)
- PS INDUSTRIES Single Door Metal, Silver, 21", SS (LSG-2030-304SW)
- ERICKSON 6"X30Ft 55,000 lb Recovery Strap Bulk (59802)
- DAYTON Chain, 3/0 Size, 10 ft., 605 lb. (1DKF3)
- DAYTON Container, Chain, for 7E990 and 7E992 (JLC927-3)
- DAYTON Chain, Grade 30, 5/16 Size, 90 ft., 1900 lb. (1DJU3)
- DAYTON Chain, Grade 30, 3/16 Size, 250 ft., 800 lb. (1DJT7)
- DAYTON Chain, 4 Size, 100 ft., 205 lb. (1DKE3)
- DAYTON Chain, 4 Size, 25 ft., 215 lb. (1DJZ9)
- HARRINGTON Chain Container (E2D1835125)
- Dayton Chains, Ropes & Cables