Shop All Chains
Dayton
Chain, 4 Size, 100 ft., 215 lb.
Mfr # 1DKB4
Zoro # G3022232
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4 in
- Chain Link Style Straight
- Working Load Limit 215 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 4 in |
Length | 100 ft |
Link Inside Width | 1/4 in |
Overall Length | 100 ft |
Link Inside Length | 1/2 in |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 215 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Galvanized |
Links per Foot | 21 |
Chain Classification | Machine |
Standards | NACM |
Material Thickness | 5/64 in |
Link Type | Straight |
Maximum Operating Temperature | 400 Degrees F |
Lifting Capability | Not for Lifting |
Minimum Operating Temperature | -40 Degrees F |
Weight per Foot | 0.12 lb |
Chain Type | Machine Chain |
Includes Hook | No Hook Included |
Description
Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 215 lb, Trade Size 4 in, Link Inside Length 1/2 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 21, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/16" x 6' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (516G100DOS-6)
- US CARGO CONTROL 3" x 30' Green Ratchet Strap w/ Chain Extensions (7530CE-GRN)
- RACK SENTRY Pallet Rack Protector, 18" H (RS100)
- US CARGO CONTROL 4" x 30' Red Ratchet Strap w/ Flat Hooks (8530FH-RED)
- DAYTON Chain, Grade 70, 1/2 Size, 20 ft, 11,300 lb (1DJT4)
- DAYTON Chain, 4 Size, 50 ft., 195 lb. (1DKG3)
- DAYTON Air Chain Hoist, 500 lb.Cap., 10 ft. Lift (29XL85)
- DAYTON Chain, Grade 30, 3/16 Size, 20 ft., 800 lb. (1DJT6)
- DAYTON Air Chain Hoist, 2000 lb.Cap., 20 ft.Lift (29XL89)
- DAYTON Chain, 4/0 Size, 50 ft., 700 lb. (1DKA9)
- PEERLESS CHAIN #4 STRAIGHT COIL ZINC 65'/REEL, 6040450 (6040450)
- Dayton Chains, Ropes & Cables