Shop All Chains
Dayton
Chain, 4 Size, 100 ft., 205 lb.
Mfr # 1DKE3
Zoro # G0732837
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4 in
- Chain Link Style Straight
- Working Load Limit 205 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 4 in |
Length | 100 ft |
Overall Length | 100 ft |
Link Inside Length | 1 1/8 in |
Link Inside Width | 1/4 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 205 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Galvanized |
Chain Classification | Coil |
Links per Foot | 10 |
Standards | NACM |
Minimum Operating Temperature | -40 Degrees F |
Lifting Capability | Not for Lifting |
Chain Type | Coil Chain |
Weight per Foot | 0.09 lb |
Includes Hook | No Hook Included |
Link Type | Straight |
Maximum Operating Temperature | 400 Degrees F |
Material Thickness | 5/32 in |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 205 lb, Trade Size 4 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20-P)
- US CARGO CONTROL BlackLine 4" x 30' Winch Strap with 30" Chain Extension (BL430XLCE)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Endless (6A108)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 500 lb (SPT025L)
- DAYTON Chain, 4 Size, 25 ft., 205 lb. (1DKE2)
- DAYTON Chain, 2 Size, 100 ft., 325 lb. (1DKB8)
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL91)
- DAYTON High Test Chain, 1/4 in., 20 ft. L, 2600 lb (34RZ34)
- DAYTON Chain, Grade 80, 9/32 Size, 20 ft., 3500 lb., Standards: NACM (5WRP8)
- DAYTON Load Chain, 15 ft., 3 tons (GGS_48503)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 100' (143426)
- Dayton Chains, Ropes & Cables