Shop All Chains
Dayton
Chain, 3/0 Size, 10 ft., 605 lb.
Mfr # 1DKF3
Zoro # G2368055
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/0
- Chain Link Style Straight
- Working Load Limit 605 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/0 |
Length | 10 ft |
Link Inside Width | 3/8 in |
Overall Length | 10 ft |
Link Inside Length | 1 3/8 in |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 605 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Galvanized |
Standards | NACM |
Chain Classification | Coil |
Links per Foot | 9 |
Maximum Operating Temperature | 400 Degrees F |
Link Type | Straight |
Lifting Capability | Not for Lifting |
Includes Hook | No Hook Included |
Minimum Operating Temperature | -40 Degrees F |
Chain Type | Coil Chain |
Material Thickness | 3/16 in |
Weight per Foot | 0.33 lb |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 605 lb, Trade Size 3/0, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 10 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 5000lb, 24in x 48in, 43in H (PT24488/12PH95)
- ARSENAL BY ERGODYNE Black Ladder Shoulder Lifting Strap (5302)
- ZORO SELECT Dock Seal, 10 In., For 10 Ft H Doors (D-150/650-10)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 5", Brake (LER-PO 125G-FI)
- DAYTON Chain, 3/0 Size, 50 ft., 605 lb. (1DKF4)
- DAYTON Proof Coil Chain, 1/4 in, 20 ft. L, 1300 lb (34RZ01)
- DAYTON Chain, Grade 43, 3/8 Size, 60 ft., 5400 lb. (1DJR6)
- DAYTON Proof Coil Chain, HDG, 200 ft L, 4500 lb (34RZ26)
- DAYTON Chain, 4/0 Size, 10 ft., 700 lb. (1DKC8)
- DAYTON Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb. (1DJT2)
- PEERLESS CHAIN #5 LL TWINLOOP ZINC 250'/REEL, 7010550 (7010550)
- Dayton Chains