Shop All Chains
Dayton
Chain, 2/0 Size, 50 ft., 495 lb.
Mfr # 1DKH2
Zoro # G0966707
original price:
$62.63
9% off
new price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 02/0
- Chain Link Style Twist
- Working Load Limit 495 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 02/0 |
Length | 50 ft |
Link Inside Width | 1/4 in |
Link Inside Length | 1 1/4 in |
Overall Length | 50 ft |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Twist |
Working Load Limit | 495 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Galvanized |
Standards | NACM |
Chain Classification | Coil |
Links per Foot | 9 |
Minimum Operating Temperature | -40 Degrees F |
Weight per Foot | 0.29 lb |
Lifting Capability | Not for Lifting |
Material Thickness | 5/64 in |
Link Type | Twist |
Includes Hook | No Hook Included |
Maximum Operating Temperature | 400 Degrees F |
Chain Type | Coil Chain |
Description
Twist Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 495 lb, Trade Size 02/0, Link Inside Length 1 1/4 in, Link Type Twist, Link Inside Width 1/4 in, Overall Length 50 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Material Thickness 5/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Lock, Plate, 6-3/8 in. H, 4 x 4-1/2 (5VP58)
- DURASTAR Caster; 6x2 Swvl Fork, Kingpinless; 6x2 Heavy Duty Polyurethane Wheel, (40CS620HU63X-03)
- ZORO SELECT Wire Cart, 2 Shelf, L53 x W18 x H39 In. (3TPC9)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- DAYTON Chain, Grade 80, 1/2 Size, 20 ft, 12,000 lb. (5WRR7)
- DAYTON Chain, Grade 70, 3/8 Size, 60 ft., 6600 lb. (1DJT3)
- DAYTON Chain, 1 Size, 50 ft., 370 lb. (1DKE7)
- DAYTON High Test Chain, 1/4 in., 20 ft. L, 2600 lb (34RZ34)
- DAYTON Chain, 2/0 Size, 50 ft., 545 lb., Links per Foot: 15 (1DKA7)
- DAYTON Chain, 2/0 Size, 50 ft., 545 lb. (1DKC5)
- PEERLESS Chain, 5/8 Size, 1-1/2 ft., 18,100 lb. (574481018)
- Dayton Chains, Ropes & Cables