Shop All Chains
Dayton
Chain, 2/0 Size, 50 ft., 450 lb.
Mfr # 1DKH4
Zoro # G1126964
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 02/0
- Chain Link Style Straight
- Working Load Limit 450 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 02/0 |
Length | 50 ft |
Link Inside Width | 1/2 in |
Link Inside Length | 7/8 in |
Overall Length | 50 ft |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 450 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Galvanized |
Chain Classification | Passing Link |
Links per Foot | 13 |
Standards | NACM |
Includes Hook | No Hook Included |
Link Type | Straight |
Chain Type | Passing Link Chain |
Material Thickness | 5/64 in |
Maximum Operating Temperature | 400 Degrees F |
Lifting Capability | Not for Lifting |
Weight per Foot | 0.33 lb |
Minimum Operating Temperature | -40 Degrees F |
Description
Straight Chain, Chain Type Passing Link Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 450 lb, Trade Size 02/0, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 50 ft, Links per Foot 13, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 3.25 Ton (1021048)
- METRO Utility Cart, Polymer/Steel, 4 Shelves, 900 lb (Q366EG3)
- DAYTON Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Gray (2MJZ4)
- BIL-JAX AS2100 Fixed Leg - 18" L (0105-0299-018)
- DAYTON Chain, 2/0 Size, 10 ft., 450 lb. (1DKH3)
- DAYTON Chain, 1 Size, 10 ft., 370 lb. (1DKE6)
- DAYTON Chain, 1/0 Size, 10 ft., 440 lb., Standards: NACM (1DKD3)
- DAYTON Chain, 1 Size, 50 ft., 370 lb. (1DKE7)
- DAYTON Chain, 4/0 Size, 10 ft., 600 lb. (1DKH5)
- DAYTON Chain, 1 Size, 25 ft., 390 lb. (1DKB9)
- INDUSCO Chain, 5/16"x 16ft, Hi Test Log, w/Grab Hks (23100365)
- Dayton Chains, Ropes & Cables