Shop All Chains
Dayton
Chain, 2/0 Size, 25 ft., 545 lb.
Mfr # 1DKA6
Zoro # G1897691
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 2/0
- Chain Link Style Straight
- Working Load Limit 545 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 2/0 |
Length | 25 ft |
Overall Length | 25 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 3/4 in |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 545 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Self Colored |
Chain Classification | Machine |
Links per Foot | 15 |
Standards | NACM |
Link Type | Straight |
Lifting Capability | Not for Lifting |
Maximum Operating Temperature | 400 Degrees F |
Material Thickness | 1/16 in |
Includes Hook | No Hook Included |
Minimum Operating Temperature | -40 Degrees F |
Chain Type | Machine Chain |
Weight per Foot | 0.33 lb |
Description
Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 545 lb, Trade Size 2/0, Link Inside Length 3/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 25 ft, Links per Foot 15, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Material Thickness 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 7/8 Inch Expanding Stem Caster SCC (SCC-EX05S210-TPRS-78)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 175 lb. (1G010)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Polyester, Yellow (EE1804DTX12)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKD6)
- DAYTON Proof Coil Chain, 5/16 in, 92 ft L, 1900 lb (34RZ12)
- DAYTON Load Chain, 15 ft., 3 tons (GGS_48503)
- DAYTON Chain, Grade 80, 1/2 Size, 10 ft, 12,000 lb. (5WRR5)
- DAYTON Chain, 2/0 Size, 10 ft., 520 lb., Standards: NACM (1DKF1)
- DAYTON Air Chain Hoist, 1000 lb.Cap., 10 ft.Lift (29XL86)
- PEERLESS CHAIN 3/4 JAW-EYE SWIVEL HDG, UPC, 8171741 (8171741)
- Dayton Chains