Shop All Chains
Dayton
Chain, 2/0 Size, 10 ft., 450 lb.
Mfr # 1DKH3
Zoro # G1484472
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 02/0
- Chain Link Style Straight
- Working Load Limit 450 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 02/0 |
Length | 10 ft |
Link Inside Width | 1/2 in |
Overall Length | 10 ft |
Link Inside Length | 7/8 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 450 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Galvanized |
Links per Foot | 13 |
Standards | NACM |
Chain Classification | Passing Link |
Link Type | Straight |
Includes Hook | No Hook Included |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Weight per Foot | 0.33 lb |
Material Thickness | 5/64 in |
Chain Type | Passing Link Chain |
Lifting Capability | Not for Lifting |
Description
Straight Chain, Chain Type Passing Link Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 450 lb, Trade Size 02/0, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 10 ft, Links per Foot 13, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Thermoplastic Wheel 1 Inch Expanding Stem Caster with Brakes, 4PK (SCC-EX05S210-TPRS-SLB-1-4)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E20B4C1P6)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Yellow/Whi (CL1385F ASSY)
- DAYTON Hose/Strain Cable Assembly (MH29XL8704G)
- DAYTON Chain, 2/0 Size, 50 ft., 450 lb. (1DKH4)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKF2)
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL91)
- DAYTON Chain, Grade 30, 1/4 Size, 20 ft., 1300 lb. (1DJT9)
- DAYTON Air Chain Hoist, 500 lb.Cap., 10 ft. Lift (29XL85)
- DAYTON Chain, Grade 80, 3/8 Size, 30 ft., 7100 lb. (5WRR3)
- ZORO SELECT Jack Chain, Single, SS, Sz 10, 43 Lb, 100 Ft (2ZDH2)
- Dayton Chains