Shop All Chains
Dayton
Chain, 2 Size, 25 ft., 325 lb.
Mfr # 1DKA2
Zoro # G0460914
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 2 in
- Chain Link Style Straight
- Working Load Limit 325 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 2 in |
Length | 25 ft |
Link Inside Length | 5/8 in |
Link Inside Width | 1/4 in |
Overall Length | 25 ft |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 325 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Self Colored |
Chain Classification | Machine |
Standards | NACM |
Links per Foot | 19 |
Minimum Operating Temperature | -40 Degrees F |
Material Thickness | 5/64 in |
Maximum Operating Temperature | 400 Degrees F |
Link Type | Straight |
Lifting Capability | Not for Lifting |
Chain Type | Machine Chain |
Weight per Foot | 0.2 lb |
Includes Hook | No Hook Included |
Description
Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 325 lb, Trade Size 2 in, Link Inside Length 5/8 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 25 ft, Links per Foot 19, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 12' - 2-ply (EE2-904-12-T3)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 3 in W, Polyester, Yellow (EE1803DTX8)
- BIL-JAX Insert Pin - 1/2" Collar - #6 (0007-022)
- ZIPWALL ZipWall Carry Bag (ZPCB1)
- DAYTON Chain, 2 Size, 100 ft., 325 lb. (1DKB8)
- DAYTON Chain, 2/0 Size, 10 ft., 520 lb. (1DKD5)
- DAYTON Chain, Grade 30, 5/16 Size, 90 ft., 1900 lb. (1DJU3)
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL92)
- DAYTON Chain, Grade 70, 5/16 Size, 90 ft., 4700 lb. (1DJT1)
- DAYTON Chain, Grade 80, 9/32 Size, 5 ft., 3500 lb. (5WRP6)
- DAYTON Chain, Grade 80, 9/32 Size, 20 ft., 3500 lb., Standards: NACM (5WRP8)
- Dayton Chains, Ropes & Cables