Shop All Chains
Dayton
Chain, 2 Size, 10 ft., 310 lb.
Mfr # 1DKE4
Zoro # G1621864
original price:
$9.55
7% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 2 in
- Chain Link Style Straight
- Working Load Limit 310 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 2 in |
Length | 10 ft |
Overall Length | 10 ft |
Link Inside Length | 1 1/8 in |
Link Inside Width | 1/4 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 310 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Galvanized |
Links per Foot | 10 |
Standards | NACM |
Chain Classification | Coil |
Includes Hook | No Hook Included |
Chain Type | Coil Chain |
Material Thickness | 5/64 in |
Maximum Operating Temperature | 400 Degrees F |
Link Type | Straight |
Weight per Foot | 0.16 lb |
Lifting Capability | Not for Lifting |
Minimum Operating Temperature | -40 Degrees F |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 310 lb, Trade Size 2 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 10 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK SENTRY Pallet Rack Protector, 18" H (RS75)
- SAFTCART Medical Gas Cart, 12 Cylinder., 21"Wx21"H, 27 lb. (MDE-12S)
- SERVICE CASTER Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement Set – SCC (COS-SCC-BH20S314-POS-2)
- LIFTEX Liftex 439-EE292x12ND 2 in. x 12 ft. 2 ply Eye & Eyenyl Web Sling with Flat (439-EE292x12ND)
- DAYTON Chain, 2 Size, 50 ft., 310 lb. (1DKE5)
- DAYTON Chain, Grade 80, 1/2 Size, 10 ft, 12,000 lb. (5WRR5)
- DAYTON Chain, 1/0 Size, 10 ft., 440 lb., Links per Foot: 9 (1DKE8)
- DAYTON Chain, 4/0 Size, 50 ft., 700 lb. (1DKA9)
- DAYTON Chain, 2 Size, 25 ft., 325 lb. (1DKA2)
- DAYTON Chain, Grade 70, 1/2 Size, 50 ft, 11,300 lb (1DJT5)
- MIBRO GROUP MIBRO Group 186890 0.15 in. x 400 ft. Camouflage Military Grade 550 Paracord; Bulk Reel (186890)
- Dayton Chains