Shop All Chains
Dayton
Chain, 2 Size, 10 ft., 295 lb.
Mfr # 1DKG6
Zoro # G0260425
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 2 in
- Chain Link Style Twist
- Working Load Limit 295 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 2 in |
Length | 10 ft |
Link Inside Width | 1/4 in |
Link Inside Length | 1 1/8 in |
Overall Length | 10 ft |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Twist |
Working Load Limit | 295 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Galvanized |
Links per Foot | 10 |
Chain Classification | Coil |
Standards | NACM |
Link Type | Twist |
Weight per Foot | 0.17 lb |
Minimum Operating Temperature | -40 Degrees F |
Material Thickness | 5/64 in |
Maximum Operating Temperature | 400 Degrees F |
Chain Type | Coil Chain |
Includes Hook | No Hook Included |
Lifting Capability | Not for Lifting |
Description
Twist Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 295 lb, Trade Size 2 in, Link Inside Length 1 1/8 in, Link Type Twist, Link Inside Width 1/4 in, Overall Length 10 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Material Thickness 5/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Chain Hoist (OZ015-30CHOP)
- STRONGARM Switch, Remote Control (24089)
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 800 lb (16TM04201S)
- ZORO SELECT Leveling Bolt Hole Caster, 550 lb. Load, Black Wheel (HRIG-POA 50G)
- DAYTON Chain, 1 Size, 10 ft., 370 lb. (1DKE6)
- DAYTON Proof Coil Chain, Natural, 250 ft L, 800 lb (34RY88)
- DAYTON Chain, 6/0 Size, 10 ft., 999 lb. (1DKF9)
- DAYTON Chain, 3 Size, 50 ft., 240 lb. (1DKG5)
- DAYTON High Test Chain, 5/16 in, 90 ft. L, 3900 lb (34RZ49)
- DAYTON Chain, 1/0 Size, 10 ft., 440 lb., Links per Foot: 9 (1DKE8)
- ZORO SELECT Jack Chain, Single, Brass, Sz 18, 5 Lb, 100Ft (2ZDF7)
- Dayton Chains