Shop All Chains
Dayton
Chain, 1/0 Size, 50 ft., 465 lb.
Mfr # 1DKC3
Zoro # G3403836
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/0
- Chain Link Style Straight
- Working Load Limit 465 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/0 |
Length | 50 ft |
Length (Straight Wireway) | 50 ft |
Overall Length | 50 ft |
Link Inside Width | 1/4 in |
Link Inside Length | 3/4 in |
Description
Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 465 lb, Trade Size 1/0, Link Inside Length 3/4 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 50 ft, Links per Foot 16, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Plate Mount Caster, No Brake 2 W 1-7/8 X 2-5/16 (810-2805)
- SNAP-LOC Logistic Ratchet Strap, 16 ft., 1467 lb. (SLTE216RR)
- WERNER 8 ft Aluminum Stepladder (408)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Silver (EE1802TFX3)
- DAYTON Chain, 1/0 Size, 10 ft., 465 lb. (1DKC2)
- DAYTON Chain, 2/0 Size, 50 ft., 450 lb. (1DKH4)
- DAYTON Chain, 4 Size, 25 ft., 205 lb. (1DKE2)
- DAYTON Chain, Grade 30, 3/16 Size, 800 ft., 800 lb. (1DJT8)
- DAYTON Chain, 4 Size, 50 ft., 195 lb. (1DKG3)
- DAYTON Proof Coil Chain, 1/2 in, 20 ft. L, 4500 lb (34RZ22)
- US CARGO CONTROL Tie Down Chain Assembly 1/2" x 10' w/ Clevis Grab Hooks - Grade 100 (TC1210100)
- Dayton Chains