Shop All Chains
Dayton
Chain, 1/0 Size, 50 ft., 415 lb.
Mfr # 1DKG9
Zoro # G2963992
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/0
- Chain Link Style Twist
- Working Load Limit 415 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 1/0 |
Length | 50 ft |
Link Inside Width | 1/4 in |
Link Inside Length | 1 1/4 in |
Overall Length | 50 ft |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Twist |
Working Load Limit | 415 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Galvanized |
Chain Classification | Coil |
Links per Foot | 9 |
Standards | NACM |
Lifting Capability | Not for Lifting |
Minimum Operating Temperature | -40 Degrees F |
Includes Hook | No Hook Included |
Chain Type | Coil Chain |
Material Thickness | 3/64 in |
Link Type | Twist |
Maximum Operating Temperature | 400 Degrees F |
Weight per Foot | 0.24 lb |
Description
Twist Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 415 lb, Trade Size 1/0, Link Inside Length 1 1/4 in, Link Type Twist, Link Inside Width 1/4 in, Overall Length 50 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Material Thickness 3/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vending Machine Hand Truck, Cap 550 Lb (34D681)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Rigid Caster, Full Thread Guard, Loads Up To 300 lb (AR50P1TPU)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385G)
- ZORO SELECT Caster Wheel, 1-5/8 in. Hub L, 300 lb. (26Y372)
- DAYTON Chain, 1/0 Size, 10 ft., 415 lb. (1DKG8)
- DAYTON Chain, 4/0 Size, 50 ft., 700 lb. (1DKA9)
- DAYTON Chain, 2/0 Size, 50 ft., 450 lb. (1DKH4)
- DAYTON Chain, Grade 80, 9/32 Size, 20 ft., 3500 lb., Standards: NACM (5WRP8)
- DAYTON Chain, 4 Size, 50 ft., 195 lb. (1DKG3)
- DAYTON Chain, Grade 43, 1/2 Size, 20 ft., 9200 lb. (1DJR7)
- PEERLESS CHAIN 3/16" SS 316 UTILITY CHAIN, 5901500 (5901500)
- Dayton Chains, Ropes & Cables