Shop All Chains
Dayton
Chain, 1 Size, 100 ft., 390 lb.
Mfr # 1DKC1
Zoro # G3167665
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1 in
- Chain Link Style Straight
- Working Load Limit 390 lb
- Welding Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 1 in |
Length | 100 ft |
Link Inside Length | 5/8 in |
Overall Length | 100 ft |
Link Inside Width | 1/4 in |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 390 lb |
Welding Type | Welded |
Material | Q235 Steel |
Finish | Galvanized |
Standards | NACM |
Links per Foot | 19 |
Chain Classification | Machine |
Chain Type | Machine Chain |
Maximum Operating Temperature | 400 Degrees F |
Includes Hook | No Hook Included |
Minimum Operating Temperature | -40 Degrees F |
Link Type | Straight |
Lifting Capability | Not for Lifting |
Material Thickness | 3/64 in |
Weight per Foot | 0.23 lb |
Description
Straight Chain, Chain Type Machine Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 390 lb, Trade Size 1 in, Link Inside Length 5/8 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 19, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS S Hook, 1/2 in., 775 lb., Weld On (SHA0500)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (2RYX6)
- OZ LIFTING PRODUCTS Trolley, 2000 lb. Load Capacity, Steel (OZ1PBTA)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A1E20B4C1P3)
- DAYTON Chain, 1 Size, 25 ft., 390 lb. (1DKB9)
- DAYTON Chain, 2 Size, 25 ft., 325 lb. (1DKA2)
- DAYTON Chain, Grade 80, 9/32 Size, 20 ft., 3500 lb., Standards: NACM (5WRP8)
- DAYTON High Test Chain, 1/4 in, 135 ft. L, 2600 lb (34RZ35)
- DAYTON Proof Coil Chain, Natural, 141 ft L, 1300lb (34RY97)
- DAYTON Chain, 3/0 Size, 10 ft., 605 lb. (1DKF3)
- PEERLESS Chain, Twin Loop, 100 ft., 155 lb., Weldless (7010132)
- Dayton Chains