Shop All Chemical-Resistant Pumps
Dayton
CentrifugalPump, 1/3hp, 1 Ph, 115/208-230V
Mfr # 2YEV4
Zoro # G0787281
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Housing Material Noryl
- Phase Single
- Voltage 115/208-230
- Max. GPM @ Head 22 gpm @ 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEV4
- Zoro # G0787281
- UPC # 190735238615
- Country of Origin India
- Category Chemical-Resistant Pumps
Dimensions
Max. Dia. Solids | 1/4 in |
Width | 7 5/8 in |
Manufacturers Warranty Length | 1 yr |
Height | 7 1/2 in |
Length | 15 7/8 in |
Overall Width | 7.6 in |
Overall Height | 7.5 in |
Overall Length | 15.9 in |
Solid Diameter (Maximum) | 0.25 in |
Shaft Outer Diameter | 5/8 in |
Intake Pipe Size | 1 1/2 in |
Discharge Pipe Size | 1 1/2 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 62 ft, Flow Rate (Maximum) 22 gpm, Horsepower (Maximum) 1/3 hp, Housing Material Noryl, Impeller Design Closed, Impeller Material Noryl, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 180 Degrees F, Phase Single, Shut Off Pressure (Maximum) 62 ft of head, Viscosity (Maximum) 100 SUS, Flow Rate @ 10 ft of Head (Maximum) 22 gpm, Flow Rate @ 15 ft of Head (Maximum) 20 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, NBR, PPTLS2218G (PPTLS2218G)
- ATTWOOD MARINE Attwood Tsunami Mk2 T500 Aerator, 12V, 3/4 in. NPT Inlet (5643-4)
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133117)
- ZOELLER Disconnect/Rail System, Ductile Iron, 19"H (39-0156)
- DAYTON Pump, 1/2 HP, 208-230/460V, 1.8/0.9 Amp (4JMW8)
- DAYTON Pump, Centrifugal, SS, 1/2 HP, 3 PH (5WXT1)
- DAYTON Pump, Centrifugal, SS, 1-1/2 HP, 1 PH (5WXT6)
- DAYTON Centrifugal Pump, 1 HP, 3 Ph, 208-230/460V, Hz: 60 (2YER8)
- DAYTON Pump, Centrifugal, SS, 1 HP, 3 PH (5WXT5)
- DAYTON Pump, 2 HP, 230/460V, 8.4/4.2 Amp (4JMW3)
- DAYTON Pump, Centrifugal, SS, 2 HP, 3 PH (5WXT9)
- Dayton Chemical-Resistant Pumps