Shop All Chemical-Resistant Pumps
Dayton
CentrifugalPump, 1 1/2hp, 1ph, 115/208-230V
Mfr # 2YER9
Zoro # G1414822
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Housing Material Polypropylene
- Phase Single
- Voltage 115/208-230
- Max. GPM @ Head 85 gpm @ 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YER9
- Zoro # G1414822
- UPC # 190735238486
- Country of Origin India
- Category Chemical-Resistant Pumps
Dimensions
Width | 7 5/8 in |
Max. Dia. Solids | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Length | 16 5/32 in |
Height | 7 1/2 in |
Overall Width | 7.6 in |
Overall Height | 7.5 in |
Overall Length | 16.2 in |
Shaft Outer Diameter | 5/8 in |
Solid Diameter (Maximum) | 0.25 in |
Intake Pipe Size | 1 1/2 in |
Discharge Pipe Size | 1 1/2 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 84 ft, Flow Rate (Maximum) 85 gpm, Horsepower (Maximum) 1 1/2 hp, Housing Material Polypropylene, Impeller Design Closed, Impeller Material Polypropylene, Intake Pipe Size 1 1/2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 140 Degrees F, Phase Single, Shut Off Pressure (Maximum) 82 ft of head, Viscosity (Maximum) 100 SUS, Flow Rate @ 10 ft of Head (Maximum) 85 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO 500 Bilge Pump - 12 VDC, 500 GPH (355-010-10)
- JACKEL 18 in. W X 22 in. D Round Sump Basin (SF20)
- FLINT & WALLING Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB1016S153)
- LUBRIMATIC Rotary Barrel Pump, 55gal, 1:18 Pump Ratio (55-303)
- DAYTON Pump, 2 HP, 230/460V, 8.4/4.2 Amp (4JMW3)
- DAYTON Pump, Centrifugal, SS, 3/4 HP, 3 PH (5WXT3)
- DAYTON Pedestal Pump, HP Req 1, Polypropylene (2YEU9)
- DAYTON Pump, 1/2 HP, 230/460V, 2.6/1.3 Amp (4JMV4)
- DAYTON CentrifugalPump, 3/4hp, 3 Ph, 208-230/460V (2YER6)
- DAYTON Centrifugal Pump, 2 HP, 3 Ph, 208-230/460V (2YEW5)
- DAYTON Centrifugal Pump, 3 HP, 3 Ph, 208-230/460V (2YEW7)
- Dayton Chemical-Resistant Pumps