Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Centrifugal Upblast Fan, Al, 14-3/4 in dia
Mfr # 800ZP2
Zoro # G811188338
product price: $1,543.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,543.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Wheel Type Backward Inclined
- Phase 3
- For Air Type Kitchen Air, Clean Air, Emergency Smoke
- Exhaust Airflow @ 0.500 in SP 2,865 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 800ZP2
- Zoro # G811188338
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Length | 26 in |
Base Width | 26 in |
Wheel Diameter | 14 3/4 in |
Description
Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wg, Exhaust Airflow @ 0.000 in SP 3,124 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (20242.13 4PK)
- EVERPURE Cartridge, Water Filter- Mc For - Part# Ev9612-05 (EV9612-05)
- ALL-FILTERS 14X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14251.13 4PK)
- DIAL MFG VALVE FLOAT BRASS 1/4"" (4153)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A698)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A658)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A662)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T9)
- DAYTON Upblast Ventilator, 24-1/2 In, 115/230V (7A641)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A618)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT24)
- Dayton Belt Drive Centrifugal Exhaust Vents