Shop All Pump Heads
Dayton
Centrifugal Pump Head, 5 HP, SS
Mfr # 10X670
Zoro # G4272125
product price: $1,120.99
/ea
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 5 hp
- Inlet 1-1/2 in
- Outlet 1-1/4 in
- Wetted Materials 304 SS, Ceramic, SUS316,Carbon, Viton
- Max. Head 135 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10X670
- Zoro # G4272125
- UPC # 190735110232
- Country of Origin China
- Category Pump Heads
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 9 in |
Length | 12 1/8 in |
Width | 8 3/8 in |
Max. Dia. Solids | 1/8 |
Solid Diameter (Maximum) | 0.13 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Overall Width | 8.38 in |
Sized for Horsepower | 5 hp |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Overall Height | 9 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 12.13 in |
Shaft Outside Diameter | 3/4 in |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Pedestal Pump, Pump Housing Material Stainless Steel, Sized for Horsepower 5 hp, Flow Rate @ 10 ft of Head (Maximum) 104 gpm, Flow Rate @ 20 ft of Head (Maximum) 101 gpm, Flow Rate @ 30 ft of Head (Maximum) 96 gpm, Flow Rate @ 40 ft of Head (Maximum) 93 gpm, Maximum Feet of Head 135 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 3/4 in, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXP6)
- DAYTON Impeller (PPL2228BG)
- WATTS Float Rod, 3/8-16, 12 In L, Brass (13)
- DAYTON AC, 1-Phase, 1/25 HP, Motor (PP1000L4QG)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHH8)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHJ4)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHF4)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHP3)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHJ6)
- DAYTON Centrifugal Pump Head, 5 HP, Cast Iron (10X672)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHF9)
- Dayton Pump Heads