Shop All Pump Heads
Dayton
Centrifugal Pump Head, 5 HP, Bronze
Mfr # 10X668
Zoro # G4274277
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 5 hp
- Inlet 1-1/2 in
- Outlet 1-1/4 in
- Wetted Materials 304 SS, Bronze,SUS316 Carbon, Ceramic, Viton
- Seal Material Carbon, Ceramic, Stainless Steel, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10X668
- Zoro # G4274277
- UPC # 190735110218
- Country of Origin China
- Category Pump Heads
Dimensions
Height | 9 in |
Length | 12 1/8 in |
Width | 8 3/8 in |
Max. Dia. Solids | 1/8 |
Manufacturers Warranty Length | 1 yr |
Solid Diameter (Maximum) | 0.13 in |
Overall Length | 12.13 in |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Overall Width | 8.38 in |
Sized for Horsepower | 5 hp |
Shaft Outside Diameter | 3/4 in |
Compatible Intake Pipe Size | 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Overall Height | 9 in |
Description
Pedestal Pump, Pump Housing Material Bronze, Sized for Horsepower 5 hp, Flow Rate @ 10 ft of Head (Maximum) 104 gpm, Flow Rate @ 20 ft of Head (Maximum) 101 gpm, Flow Rate @ 30 ft of Head (Maximum) 96 gpm, Flow Rate @ 40 ft of Head (Maximum) 93 gpm, Maximum Feet of Head 135 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 3/4 in, Priming Manual, NPSHr 92 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 1/2" MNPT SPST NC Liquid Flow Switch AC or DC 1 gpm (FS-150, NC, 1.0GPM)
- DWYER INSTRUMENTS Flowmeter, 660 Gph Water (VFB-81)
- LEGEND VALVE 3/4" M x 1/2" F T-65 AIR VENT (110-304)
- ARO Pump Repair Kit, Air Motor (637434)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC2)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHG8)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ3)
- DAYTON Pump Head, 3 HP, 2x 1 1/2 In. (4JMY7)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHH6)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHH7)
- MAYHEW MAGNET PMG02 14# SWIV HEAD w/SS (MY17830)
- Dayton Pump Heads