Shop All Pump Heads
Dayton
Centrifugal Pump Head, 1-1/2 HP, SS
Mfr # 10X669
Zoro # G4267033
product price: $995.99
/ea
Free Shipping & Returns
$995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 1 1/2 hp
- Inlet 1-1/4 in
- Outlet 1 in
- Wetted Materials 304 SS, Ceramic, SUS316,Carbon, Viton
- Seal Material Carbon, Ceramic, Stainless Steel, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10X669
- Zoro # G4267033
- UPC # 190735110225
- Country of Origin China
- Category Pump Heads
Dimensions
Height | 9 in |
Width | 7 15/16 in |
Manufacturers Warranty Length | 1 yr |
Length | 11 7/8 in |
Max. Dia. Solids | 1/8 |
Compatible Intake Pipe Size | 1 1/4 in |
Overall Length | 11.88 in |
Solid Diameter (Maximum) | 0.13 in |
Overall Height | 9 in |
Compatible Discharge Pipe Size | 1 in |
Sized for Horsepower | 1 1/2 hp |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 1 1/4 in , 1 in |
Shaft Outside Diameter | 3/4 in |
Overall Width | 7.94 in |
Description
Pedestal Pump, Pump Housing Material Stainless Steel, Sized for Horsepower 1 1/2 hp, Flow Rate @ 10 ft of Head (Maximum) 55.7 gpm, Flow Rate @ 20 ft of Head (Maximum) 53.3 gpm, Flow Rate @ 30 ft of Head (Maximum) 49.5 gpm, Flow Rate @ 40 ft of Head (Maximum) 46.3 gpm, Maximum Feet of Head 103 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 3/4 in, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Gasket Casing Buna C216 Series Tri-Clover & Ampco (S216-90A-U)
- STENNER Single Head Feed Rate Control w/shaft (FC5040D)
- DAYTON Turbine Pump, 2 HP, 208-230 to 460V (53EC02)
- DAYTON Motor, Drum Pump, 110 Volt, GPM 32 (1DLK6)
- DAYTON Pump Head, 2 HP, 2x 1 1/2 In. (4JMY6)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, Cast Iron (10X671)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHP3)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHK4)
- DAYTON Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP (4KHF7)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC7)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ9)
- Dayton Pump Heads