Shop All Pump Heads
Dayton
Centrifugal Pump Head, 1-1/2 HP, Cast Iron
Mfr # 10X671
Zoro # G3991382
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 1 1/2 hp
- Inlet 1-1/4 in
- Outlet 1 in
- Wetted Materials 304 SS, Cast Iron, Ceramic, SUS316,Carbon, Viton
- Seal Material Carbon, Ceramic, Stainless Steel, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10X671
- Zoro # G3991382
- UPC # 190735110249
- Country of Origin China
- Category Pump Heads
Dimensions
Width | 7 15/16 in |
Height | 9 in |
Max. Dia. Solids | 1/8 |
Length | 11 7/8 in |
Manufacturers Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/4 in |
Compatible Discharge Pipe Size | 1 in |
Overall Width | 7.94 in |
Manufacturer Warranty Length | 1 yr |
Sized for Horsepower | 1 1/2 hp |
Overall Length | 11.88 in |
Overall Height | 9 in |
Solid Diameter (Maximum) | 0.13 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Shaft Outside Diameter | 3/4 in |
Description
Pedestal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 1 1/2 hp, Flow Rate @ 10 ft of Head (Maximum) 55.7 gpm, Flow Rate @ 20 ft of Head (Maximum) 53.3 gpm, Flow Rate @ 30 ft of Head (Maximum) 49.5 gpm, Flow Rate @ 40 ft of Head (Maximum) 46.3 gpm, Maximum Feet of Head 103 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 3/4 in, Priming Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, Centrifugal, 12vdc (17A)
- DAYTON Water Drain Set (PP89011601G)
- SJE-RHOMBUS Cord Seal 4 Float, 2" (1008517)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 12 GPM (PD05R-AAS-STT-B)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHG4)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHK2)
- DAYTON Discharge Head (PPTNYA93G)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHK3)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHJ6)
- DAYTON Rotary Gear Pump Head, 3/8 In., 3/4 HP (4KHC6)
- LITTLE GIANT PUMP Pump Head, Without Motor (587103)
- Dayton Pump Heads