Shop All Pump Heads
Dayton
Centrifugal Pump Head, 1-1/2 HP, Bronze
Mfr # 10X667
Zoro # G4262212
original price:
$891.64
65% off
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 1 1/2 hp
- Inlet 1-1/4 in
- Outlet 1 in
- Wetted Materials 304 SS, Bronze ,SUS316 Carbon, Ceramic, Viton
- Seal Material Carbon, Ceramic, Stainless Steel, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 10X667
- Zoro # G4262212
- UPC # 190735110201
- Country of Origin China
- Category Pump Heads
Dimensions
Length | 11 7/8 in |
Max. Dia. Solids | 1/8 |
Height | 9 in |
Manufacturers Warranty Length | 1 yr |
Width | 7 15/16 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Compatible Discharge Pipe Size | 1 in |
Solid Diameter (Maximum) | 0.13 in |
Shaft Outside Diameter | 3/4 in |
Overall Width | 7.94 in |
Overall Height | 9 in |
Sized for Horsepower | 1 1/2 hp |
Compatible Intake Pipe Size | 1 1/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 11.88 in |
Description
Pedestal Pump, Pump Housing Material Bronze, Sized for Horsepower 1 1/2 hp, Flow Rate @ 10 ft of Head (Maximum) 55.7 gpm, Flow Rate @ 20 ft of Head (Maximum) 53.3 gpm, Flow Rate @ 30 ft of Head (Maximum) 49.5 gpm, Flow Rate @ 40 ft of Head (Maximum) 46.3 gpm, Maximum Feet of Head 103 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 3/4 in, Priming Manual, NPSHr 106 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POND BOSS Waterfall Spillway, 33.3 gpm Max Flow Rate, For 800 gal capacity (52726)
- SJE-RHOMBUS Simulator, 4-20mA (1039199)
- FILL-RITE Automatic Fuel Nozzle, SS, DEF, 3/4 in. (FRNS075A)
- LITTLE GIANT PUMP 1/25 HP PPS Magnetic Drive Pump 115V 1/2" MPT (578603)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHJ7)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHJ1)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHG9)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHH8)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHG5)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHK2)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHH3)
- Dayton Pump Heads