Shop All Self-Priming Pumps
Dayton
Centrifugal Pump, 3/4 hp, 120/208 to 240V AC, 1 Phase
Mfr # 5RWP3
Zoro # G2857793
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Pump Type Centrifugal Pump
- HP - Pumps 3/4 hp
- Inlet 2"
- Voltage - Pumps 120/208 to 240V AC
- Outlet 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5RWP3
- Zoro # G2857793
- UPC # 190735350942
- Country of Origin China
- Category Self-Priming Pumps
Dimensions
Outlet Size - Pumps | 1-1/2 in NPT |
Inlet Size - Pumps | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Length | 18 5/8 in |
Width | 6 9/16 in |
Height | 11 13/16 in |
Overall Length | 18.63 in |
Overall Height | 11.81 in |
Overall Width | 6.56 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Intake and Discharge Size | 2 in , 1 1/2 in |
Compatible Intake Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Sprinkler Pump, Phase Single, Pump Housing Material Plastic, Horsepower 3/4 hp, Nameplate Voltage 120/208-240V AC, Suction Lift (Maximum) 20 ft, Flow Rate @ 10 psi 49 gpm, Flow Rate @ 20 psi 40 gpm, Maximum Feet of Head 97 ft, Shut Off Pressure (Maximum) 42 psi, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 psi 28 gpm, Flow Rate @ 40 psi 15 gpm, Priming Self-Priming
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Light Weight Utility Pump 1/12 HP (PUP61)
- POLYJOHN Holding Tank, 300 gal., Pewter, LDPE (HT01-0300)
- FINISH THOMPSON Drum Pump Motor, 1000W, 12000 RPM, 115V (M3T)
- SANDPIPER Repair Kit, Air, For 1 In Nonmetallic Pump (476.217.000)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 90 ft Max Head (5GUP3)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 78 ft Max Head (4UA67)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXP6)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head (6GPG3)
- DAYTON Portable Utility Pump, 1/2 HP, 115V (5PXY0)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXT3)
- DAYTON Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase (5UPW9)
- Dayton Self-Priming Pumps