Shop All Straight Centrifugal High Flow Pumps
Dayton
Centrifugal Pump, 3 Ph, 230/460VAC
Mfr # 55JJ59
Zoro # G3722915
product price: $1,726.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,726.99
Free 30-Day Returns
Key Features
- HP - Pumps 10 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 3 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55JJ59
- Zoro # G3722915
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 3 in NPT |
Outlet Size - Pumps | 2-1/2 in NPT |
Compatible Intake Pipe Size | 3 in |
Compatible Discharge Pipe Size | 2 1/2 in |
Intake and Discharge Size | 3 in , 2 1/2 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 10 hp, Nameplate Voltage 208-240/480V AC, Flow Rate @ 60 ft of Head (Maximum) 410 gpm, Flow Rate @ 80 ft of Head (Maximum) 342 gpm, Maximum Feet of Head 110 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 50 ft of Head (Maximum) 440 gpm, Flow Rate @ 100 ft of Head (Maximum) 245 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Strainer, In Line, 1/2", Barb, Black (01740002G)
- FILL-RITE Automatic Gasoline Spout Nozzle, Red (SDN075RAN)
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/6 HP, Cast Iron, 1 in MNPT Inlet (SD1202H)
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V (P382LE51SD-2)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 115/230V (2ZWT9)
- DAYTON Bronze/Brass 3 HP Centrifugal Pump 230V (2ZWT6)
- DAYTON Brass 1/8 HP Centrifugal Pump 115V (5PXX3)
- DAYTON Bronze/Brass 1/2 HP Centrifugal Pump 208-230/460V (2ZWR6)
- DAYTON Stainless Steel 2 HP Centrifugal Pump 208-230/460V (2ZWU9)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (2ZWP3)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 190 ft. Max. Head (22BF1J9A0)
- Dayton Straight Centrifugal High Flow Pumps