Shop All Straight Centrifugal High Flow Pumps
Dayton
Centrifugal Pump, 3 Ph, 230/460VAC
Mfr # 55JJ52
Zoro # G3723457
product price: $1,356.99
/ea
Free Shipping & Returns
$1,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 5 hp
- Voltage - Pumps 208 to 230/460V AC
- Phase - Pumps 3
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 2-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55JJ52
- Zoro # G3723457
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 2-1/2 in NPT |
Outlet Size - Pumps | 2 in NPT |
Intake and Discharge Size | 2 1/2 in , 2 in |
Compatible Intake Pipe Size | 2 1/2 in |
Compatible Discharge Pipe Size | 2 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 215 gpm, Flow Rate @ 60 ft of Head (Maximum) 188 gpm, Flow Rate @ 80 ft of Head (Maximum) 145 gpm, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 215 gpm, Flow Rate @ 50 ft of Head (Maximum) 198 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS 4V2 Pump Rotating Car; Replaces APV® Part# 546P331925 (546P331925SP)
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 3/4hp, 10A (WE0712H)
- JUMBL Liquid Transfer Pump Battery Powered Fuel Transfer Pump Auto-Stop Flexible Intake Hose (JUBTPASO1)
- APACHE Fuel Nozzle Hook, 1-1/4" (99000249)
- DAYTON Bronze/Brass 3 HP Centrifugal Pump 208-230/460V (2ZWT7)
- DAYTON Cast Iron 1/3 HP Centrifugal Pump 115/230V (2ZWN9)
- DAYTON Cast Iron 3 HP Centrifugal Pump 208-230/460V (2ZWR3)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ51)
- DAYTON Bronze/Brass 1/2 HP Centrifugal Pump 115/230V (2ZWR5)
- DAYTON Bronze/Brass 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWT3)
- DAYTON Stainless Steel 1 HP Centrifugal Pump 208-230/460V (2ZWU5)
- Dayton Straight Centrifugal High Flow Pumps