Shop All Straight Centrifugal High Flow Pumps
Dayton
Centrifugal Pump, 3 Ph, 230/460VAC
Mfr # 55JJ51
Zoro # G3723405
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$882.99
Free 30-Day Returns
Key Features
- HP - Pumps 5 hp
- Voltage - Pumps 208 to 230/460V AC
- Phase - Pumps 3
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 2-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 55JJ51
- Zoro # G3723405
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 2-1/2 in NPT |
Outlet Size - Pumps | 2 in NPT |
Compatible Intake Pipe Size | 2 1/2 in |
Intake and Discharge Size | 2 1/2 in , 2 in |
Compatible Discharge Pipe Size | 2 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 208-240/480V AC, Flow Rate @ 40 ft of Head (Maximum) 215 gpm, Flow Rate @ 60 ft of Head (Maximum) 188 gpm, Flow Rate @ 80 ft of Head (Maximum) 145 gpm, Maximum Feet of Head 100 ft, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 50 ft of Head (Maximum) 198 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 0.4 gpm (PB0071ANCNN0000)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 7-1/2 HP, 165 ft. Head (5BF1KBH0)
- ZORO SELECT Suct Strainer, 1-5/8 Dia, 1 NPSM, Side Perf (5RWJ8)
- GROZ Fuel Control Diesel Nozzle, Auto, 1" (45566)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V (2ZWU3)
- DAYTON Bronze/Brass 1 HP Centrifugal Pump 208-230/460V (2ZWT1)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ50)
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V (2ZWR1)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 208-230/460V (2ZWU1)
- DAYTON Stainless Steel 1 HP Centrifugal Pump 115/230V (2ZWU4)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (2ZWP3)
- Dayton Straight Centrifugal High Flow Pumps