Shop All Straight Centrifugal High Flow Pumps
Dayton
Centrifugal Pump, 3 Ph, 230/460VAC
Mfr # 55JJ50
Zoro # G3723493
product price: $1,608.99
/ea
Free Shipping & Returns
$1,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 5 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 2-1/2 in Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55JJ50
- Zoro # G3723493
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 2-1/2 in Flange |
Outlet Size - Pumps | 2 in Flange |
Discharge Flange Size | 2 1/2 in |
Intake and Discharge Size | 2 1/2 in , 2 in |
Compatible Intake Pipe Size | 2 1/2 in |
Compatible Discharge Pipe Size | 2 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-240/480V AC, Compatible Intake Pipe Size 2 1/2 in, Intake Type Flange, Compatible Discharge Pipe Size 2 in, Discharge Type Flange, Motor Enclosure Totally Enclosed Fan Cooled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD03P-APS-0NA)
- CHEM-TECH Pulsafeeder Metering Pump, 7 GPD, 125 PSI (XP007LFHXG19)
- LIQUIDYNAMICS MicroMatic RPV Poly Valve (195205N)
- DAYTON Motor (PP2LTAF21TBG)
- DAYTON Bronze/Brass 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWT3)
- DAYTON Centrifugal Pump, 15 HP, 3 Ph, 230/460VAC (55JJ62)
- DAYTON Cast Iron 3 HP Centrifugal Pump 230V (2ZWR2)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ41)
- DAYTON Centrifugal Pump, 2 HP, 1 Ph, 115/230VAC (55JJ63)
- DAYTON Cast Iron 2 HP Centrifugal Pump 115/208-230V (2ZWP9)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX755)
- Dayton Straight Centrifugal High Flow Pumps