Shop All Straight Centrifugal High Flow Pumps
Dayton
Centrifugal Pump, 3 Ph, 230/460VAC
Mfr # 55JJ48
Zoro # G3722942
original price:
$1,425.62
6% off
new price: $1,331.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,331.99
Free 30-Day Returns
Key Features
- HP - Pumps 5 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55JJ48
- Zoro # G3722942
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 2 in NPT |
Outlet Size - Pumps | 1-1/2 in NPT |
Compatible Discharge Pipe Size | 1 1/2 in |
Intake and Discharge Size | 2 in , 1 1/2 in |
Compatible Intake Pipe Size | 2 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-240/480V AC, Flow Rate @ 40 ft of Head (Maximum) 215 gpm, Flow Rate @ 60 ft of Head (Maximum) 188 gpm, Flow Rate @ 80 ft of Head (Maximum) 145 gpm, Maximum Feet of Head 100 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 50 ft of Head (Maximum) 198 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Gasket, In-Line, EPR, Bell & Gossett, DG0092 (DG0092)
- HEDLAND Flowmeter, 1/2 FNPT, 1-10 GPM (H624-010-R)
- DAYTON Center Rod (711900)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 41 GPM (34TJ42)
- DAYTON Stainless Steel 1/3 HP Centrifugal Pump 115/230V (2ZWT8)
- DAYTON Cast Iron 3 HP Centrifugal Pump 208-230/460V (2ZWR3)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ40)
- DAYTON Bronze/Brass 3/4 HP Centrifugal Pump 208-230/460V (2ZWR8)
- DAYTON Centrifugal Pump, 2 HP, 1 Ph, 115/230VAC (55JJ65)
- DAYTON Bronze/Brass 1 HP Centrifugal Pump 208-230/460V (2ZWT1)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 190 ft. Max. Head (22BF1J9A0)
- Dayton Straight Centrifugal High Flow Pumps