Shop All Straight Centrifugal High Flow Pumps
Dayton
Centrifugal Pump, 3 Ph, 230/460VAC
Mfr # 55JJ45
Zoro # G3723204
product price: $979.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$979.99
Free 30-Day Returns
Key Features
- HP - Pumps 5 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 2 in Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55JJ45
- Zoro # G3723204
- Country of Origin India
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 2 in Flange |
Outlet Size - Pumps | 1-1/2 in Flange |
Intake Size | 2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Compatible Intake Pipe Size | 2 in |
Intake and Discharge Size | 2 in , 1 1/2 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 208-240/480V AC, Flow Rate @ 40 ft of Head (Maximum) 215 gpm, Flow Rate @ 60 ft of Head (Maximum) 188 gpm, Flow Rate @ 80 ft of Head (Maximum) 145 gpm, Maximum Feet of Head 100 ft, Compatible Intake Pipe Size 2 in, Intake Type Flange, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type Flange, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 50 ft of Head (Maximum) 198 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Impeller, In-Line, EPDM/Rubber (120-038RP)
- LITTLE GIANT PUMP 1/10 HP Polypropylene Magnetic Drive Pump 115V 1" FPT (582503)
- DAYTON Coupling (PPM92N004G)
- DWYER INSTRUMENTS Flowmeter, 650 CcMin Water (VFA-32-SSV)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ60)
- DAYTON Centrifugal Pump, 3 HP, 1 Ph, 230VAC (55JJ66)
- DAYTON Stainless Steel 2 HP Centrifugal Pump 115/208-230V (2ZWU8)
- DAYTON Aluminum 1/4 HP Centrifugal Pump 115V (5PXX9)
- DAYTON Centrifugal Pump, 15 HP, 3 Ph, 230/460VAC (55JJ62)
- DAYTON Stainless Steel 1/8 HP Centrifugal Pump 24V (5PXX1)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2BF50734)
- Dayton Straight Centrifugal High Flow Pumps